Shop All Pin & Sleeve Receptacles
Meltric
33-34043-972-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-34043-972-375-843
Zoro # G401757258
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34043-972-375-843
- Zoro # G401757258
- UPC # 784474004374
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 480 VAC 60 Hz +2 AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- NOARK Mms 0.16-0.25A Class 10 (MMS-32H-0.25A)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A36H2408SSLP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (FNQ-R-17-1/2)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- Meltric Pin & Sleeve Receptacles