Shop All Pin & Sleeve Receptacles
Meltric
33-34043-824 RECEPTACLE METAL PAWL (ON POLY RECEPTACLE)
Mfr # 33-34043-824
Zoro # G401756916
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34043-824
- Zoro # G401756916
- UPC # 784474562881
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 480 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (512)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAP9)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- Meltric Pin & Sleeve Devices