Shop All Pin & Sleeve Receptacles
Meltric
33-34043-375-843-NC RECEPTACLE PADLOCKABLE MUSHROOM PAWL NORMALLY CLOS
Mfr # 33-34043-375-843-NC
Zoro # G201756611
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34043-375-843-NC
- Zoro # G201756611
- UPC # 784474668361
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V62SQHDG)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 50A, Fast-Acting, 250V AC, Bolt-On (FWX-50A)
- ALLEN BRADLEY Compact IO 5069AENTR (5069-AENTR)
- FASTTRACK 75ft RJ11 MODULAR TELEPHONE CABLE (FA11305)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-68073 INLET (63-68073)
- Meltric Pin & Sleeve Receptacles