Shop All Pin & Sleeve Receptacles
Meltric
33-34043-375-843-4X RECEPTACLE PADLOCKABLE MUSHROOM PAWL TYPE 4X WATER
Mfr # 33-34043-375-843-4X
Zoro # G101756520
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34043-375-843-4X
- Zoro # G101756520
- UPC # 784474666909
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS 3.15 in H x 3.2 in W x Switch Enclosure (HBL1370)
- EATON Replacement Coil, NEMA, 480VAC, Size 4, 5 (9-1891-3)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-98143 INLET (63-98143)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- Meltric Pin & Sleeve Receptacles