Shop All Pin & Sleeve Receptacles
Meltric
33-34043-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 33-34043-270
Zoro # G201758608
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34043-270
- Zoro # G201758608
- UPC # 784474558822
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 480 VAC 60 Hz NO AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- MASTER LOCK Master Lock Grip Tight Circuit Breaker Lockout, Fits Std Height TieBar Toggles (493B)
- BALDOR-RELIANCE Signal Isolator Board Fscn3000A31 (BC145)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- Meltric Pin & Sleeve Devices