Shop All Pin & Sleeve Receptacles
Meltric
33-34043-270-4X RECEPTACLE AUXILIARY SWITCH TYPE 4X WATERTIGHTNESS
Mfr # 33-34043-270-4X
Zoro # G101758043
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34043-270-4X
- Zoro # G101758043
- UPC # 784474038249
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
HP | 15 |
Color Code | Red |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Keying Position | 4 |
Contact Configuration | 3P+G |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Hz | 60 Hz |
IP Rating | IP66/67 |
Load Break Amp Rating | 45A |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 480 VAC 60 Hz NO AUX AUXILIARY SWITCH TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27021501)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- Meltric Pin & Sleeve Devices