Shop All Pin & Sleeve Receptacles
Meltric
33-34042-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34042-NC
Zoro # G201760014
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34042-NC
- Zoro # G201760014
- UPC # 784474061575
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 30A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- Meltric Pin & Sleeve Devices