Shop All Pin & Sleeve Receptacles
Meltric
33-18209 INLET
Mfr # 33-18209
Zoro # G401759146
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V DC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18209
- Zoro # G401759146
- UPC # 784474595704
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 250V DC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
Color Code | Blue |
Keying Position | 20 |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 2P+G |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSDC1 INLET POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22968206)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G296)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- Meltric Pin & Sleeve Devices