Shop All Pin & Sleeve Receptacles
Meltric
33-18209-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-18209-4X
Zoro # G301757167
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18209-4X
- Zoro # G301757167
- UPC # 784474669818
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 250V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Keying Position | 20 |
IP Rating | IP66/67 |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 2P+G |
Color Code | Blue |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSDC1 INLET POLY BLUE SIZE 2 TYPE 4X 2P+G 20A 250 VDC TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (BRYRR201)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- TYCO SCHRACK 24V-AC PLUG-IN RELAY, 10PK (PT 570 524)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- Meltric Pin & Sleeve Devices