Shop All Pin & Sleeve Receptacles
Meltric
33-18167-972-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-18167-972-4X
Zoro # G501759480
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682, UL 2682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-18167-972-4X
- Zoro # G501759480
- UPC # 784474073592
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 4X 3P+N+G 20A 120/208 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2E)
- FLEX-STRUT Channel Nut, Top Spring, 1/4" (FS-1/4TG E/G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC1D123G7)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Devices