Shop All Pin & Sleeve Receptacles
Meltric
33-18167-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-18167-4X
Zoro # G601757867
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-18167-4X
- Zoro # G601757867
- UPC # 784474656948
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 4X 3P+N+G 20A 120/208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK62)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- Meltric Pin & Sleeve Receptacles