Shop All Pin & Sleeve Receptacles
Meltric
33-18167-4X-A155 INLET TYPE 4X WATERTIGHTNESS WITH NO LOCKOUT HOLE
Mfr # 33-18167-4X-A155
Zoro # G401759078
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-18167-4X-A155
- Zoro # G401759078
- UPC # 784474676984
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 4X 3P+N+G 20A 120/208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Co/Alr1P Togswtch 15Awht (02651-02W)
- RACO Noninsulated Connector, 3/4 In., 45 Deg (3443)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G269)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- Meltric Pin & Sleeve Devices