Shop All Pin & Sleeve Receptacles
Meltric
33-18165-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-18165-4X
Zoro # G201759094
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18165-4X
- Zoro # G201759094
- UPC # 784474038973
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 120V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
HP | 10 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 1P+N+G |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Color Code | Yellow |
Number of Aux. Outputs | NO AUX |
IP Rating | IP66/67 |
Load Break Amp Rating | 30A |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Impact Rating | IK08 |
Hz | 60 Hz |
Keying Position | 16 |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 4X 1P+N+G 20A 120 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- Meltric Pin & Sleeve Devices