Shop All Pin & Sleeve Receptacles
Meltric
33-18163 INLET
Mfr # 33-18163
Zoro # G301760129
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch Rated
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18163
- Zoro # G301760129
- UPC # 784474122467
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Dimensions | 2.62 in Dia x 1.89 in L |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 16 AWG Tinned Copper Wire - 25' (182003)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS1)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- TEMPCO Wire, High Temperature (LDWR-1023)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 31-38233-K16 INLET (31-38233-K16)
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- Meltric Pin & Sleeve Receptacles