Shop All Pin & Sleeve Receptacles
Meltric
33-18163-972-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-18163-972-4X
Zoro # G101756629
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18163-972-4X
- Zoro # G101756629
- UPC # 784474016964
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 4X 3P+G 20A 208 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK (LN125)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (FRS-R-110)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-1/4-R)
- NVENT HOFFMAN Louver Plate Kits, 3.88x4.50, SS Type 31 (AVK33SS6)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-68143 INLET (63-68143)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- Meltric Pin & Sleeve Devices