Shop All Pin & Sleeve Receptacles
Meltric
33-18162-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 33-18162-A155
Zoro # G601758604
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-18162-A155
- Zoro # G601758604
- UPC # 784474053082
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 208 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electronic 24-Hour Programmable Timer (VPT24-1PZ)
- NOARK Contactor, 230VAC, 2No+2Nc (CU-11-HI-2A2B)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 100 Pack (199258)
- RACO Floor Box Kit, 1 Gang, 6239BP, Box Covers (6239BP)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Meltric Pin & Sleeve Receptacles