Shop All Pin & Sleeve Receptacles
Meltric
33-18158-S69 INLET SPARE POSITION
Mfr # 33-18158-S69
Zoro # G101760008
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 750V DC
- Amps - Plugs and Receptacles 10A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18158-S69
- Zoro # G101760008
- UPC # 784474061780
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 750V DC |
Amps - Plugs and Receptacles | 10A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Use With | Mating Box MB3 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 15 |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Contact Configuration | 2P+G |
Operating Temp. Range | -40C to 60C |
Color Code | Black |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSDC1 INLET POLY BLUE SIZE 2 TYPE 3R 2P+G 10A 750 VDC SPARE POSITION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- STEEL GRIP CABLETIE 8""75# WHT 100PK (75S-200-8-NC)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1.5" x 75ft- Black (F6-150-75-BK)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BBA-R63/B)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- Meltric Pin & Sleeve Receptacles