Shop All Pin & Sleeve Receptacles
Meltric
33-18147-972 INLET
Mfr # 33-18147-972
Zoro # G101759569
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18147-972
- Zoro # G101759569
- UPC # 784474602051
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20A 347/600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24A)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B10TD)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- Meltric Pin & Sleeve Receptacles