Shop All Pin & Sleeve Receptacles
Meltric
33-18147-972-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-18147-972-4X
Zoro # G201757168
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18147-972-4X
- Zoro # G201757168
- UPC # 784474670395
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 4X 3P+N+G 20A 347/600 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Activation Plates (10LPR36433)
- GROTE Pigtail, Sentry, Ground Return, Slim-line (66904)
- HUBBELL 60A Locking Connector 4P 5W 600VAC BL (HBL26516)
- INTERMATIC Load Center, T, 100A, 240V (T32404R)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- Meltric Pin & Sleeve Receptacles