Shop All Pin & Sleeve Receptacles
Meltric
33-18143-972 INLET
Mfr # 33-18143-972
Zoro # G901758397
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18143-972
- Zoro # G901758397
- UPC # 784474122566
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Male to Female Union, HazLoc, Mal Iron, 2In (UNY200NR)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 25-Pack (242243)
- W BOX 350VA/255W/6 OUTLET/LCD U (0E-350V6)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- Meltric Pin & Sleeve Receptacles