Shop All Pin & Sleeve Receptacles
Meltric
33-18109 INLET
Mfr # 33-18109
Zoro # G201759759
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18109
- Zoro # G201759759
- UPC # 784474664448
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
Color Code | Yellow |
Number of Notch Positions | 24 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP55 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 10 |
Contact Configuration | 2P+G |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSDC1 INLET POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Brass, 15A Kit (RCT200BR)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.20A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-2/10-R)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- Meltric Pin & Sleeve Devices