Shop All Pin & Sleeve Receptacles
Meltric
33-18109-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-18109-4X
Zoro # G601756808
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18109-4X
- Zoro # G601756808
- UPC # 784474000291
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Color Code | Yellow |
IP Rating | IP66/67 |
Keying Position | 10 |
Number of Notch Positions | 24 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 2P+G |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSDC1 INLET POLY BLUE SIZE 2 TYPE 4X 2P+G 20A 130 VDC TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- LUTRON TOGGLE C-L DIMMER 3-WAY (TGCL-153PH-WH)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- Meltric Pin & Sleeve Receptacles