Shop All Pin & Sleeve Receptacles
Meltric
33-18075-972 INLET
Mfr # 33-18075-972
Zoro # G401756138
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-18075-972
- Zoro # G401756138
- UPC # 784474122214
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 1P+N+G 20A 125 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit (3167525)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- EATON BUSSMANN Cutout Link, FL3 Series, 80A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K80)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- Meltric Pin & Sleeve Devices