Shop All Pin & Sleeve Receptacles
Meltric
33-18072 INLET
Mfr # 33-18072
Zoro # G601758291
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18072
- Zoro # G601758291
- UPC # 784474122276
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- Meltric Pin & Sleeve Receptacles