Shop All Pin & Sleeve Receptacles
Meltric
33-18047 INLET
Mfr # 33-18047
Zoro # G801759883
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- HP 2 or 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-18047
- Zoro # G801759883
- UPC # 784474122603
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 4C 416S SKT RECP (MS3102A14S2S)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-68165 INLET (63-68165)
- HUBBELL Pin and Sleeve Receptacle, 60A, 250V (HBL460R9V0)
- Meltric Pin & Sleeve Receptacles