Shop All Pin & Sleeve Receptacles
Meltric
33-18047-972 INLET
Mfr # 33-18047-972
Zoro # G401757647
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-18047-972
- Zoro # G401757647
- UPC # 784474572354
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 3/4 in (19 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 2 |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20A 277/480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL300-50-0)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLKV-Y)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- Meltric Pin & Sleeve Devices