Shop All Pin & Sleeve Receptacles
Meltric
33-18043-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 33-18043-A155
Zoro # G101759330
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-18043-A155
- Zoro # G101759330
- UPC # 784474056977
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 480 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420C)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- FLEX-STRUT Angle, Open, 45 deg., 2-Hole (FS-5143-45 E/G)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- Meltric Pin & Sleeve Receptacles