Shop All Pin & Sleeve Receptacles
Meltric
33-18042-4X INLET TYPE 4X WATERTIGHTNESS
Mfr # 33-18042-4X
Zoro # G401756893
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-18042-4X
- Zoro # G401756893
- UPC # 784474686204
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 INLET POLY BLUE SIZE 2 TYPE 4X 2P+G 20A 480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Waterproof Switch, SPST, Black (K1005-509)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- PANDUIT WiringDuct, Narrow, 1.75x3.06In, 6Ft, Gray (HN1.5X3LG6)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 69-98043 INLET (69-98043)
- Meltric Pin & Sleeve Devices