Shop All Pin & Sleeve Receptacles
Meltric
33-14209 RECEPTACLE
Mfr # 33-14209
Zoro # G901759158
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V DC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14209
- Zoro # G901759158
- UPC # 784474595698
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 250V DC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
Terminal Type | Screw terminal |
IP Rating | IP55 |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Contact Configuration | 2P+G |
Keying Position | 20 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSDC1 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1CR)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- Meltric Pin & Sleeve Devices