Shop All Pin & Sleeve Receptacles
Meltric
33-14209-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-14209-4X
Zoro # G001757283
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14209-4X
- Zoro # G001757283
- UPC # 784474669801
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 250V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP66/67 |
Contact Configuration | 2P+G |
Impact Rating | IK08 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Keying Position | 20 |
Terminal Type | Screw terminal |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 24 |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSDC1 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 2P+G 20A 250 VDC TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO23V06)
- LEVITON Watertight Locking Plug (26W75)
- ZORO SELECT Blade Connector, Yellow/White, 20A, Marine (BRY5369NCSY)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- Meltric Pin & Sleeve Receptacles