Shop All Pin & Sleeve Receptacles
Meltric
33-14167-972-843-4X RECEPTACLE PADLOCK PAWL TYPE 4X WATERTIGHTNESS
Mfr # 33-14167-972-843-4X
Zoro # G201756420
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- HP 0.75 or 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14167-972-843-4X
- Zoro # G201756420
- UPC # 784474042116
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+N+G 20A 120/208 VAC 60 Hz +2 AUX PADLOCK PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 1.4-2.0A 3 Pole (RHU-5-2.0)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- Meltric Pin & Sleeve Devices