Shop All Pin & Sleeve Receptacles
Meltric
33-14166 RECEPTACLE
Mfr # 33-14166
Zoro # G101756735
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14166
- Zoro # G101756735
- UPC # 784474572873
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+N+G 20A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 25-Pack (C5EEZSP-25PAK)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 980 In 18 Port (MVS-5)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- Meltric Pin & Sleeve Devices