Shop All Pin & Sleeve Receptacles
Meltric
33-14165-824 RECEPTACLE METAL PAWL (ON POLY RECEPTACLE)
Mfr # 33-14165-824
Zoro # G101759538
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 120V AC
- Color - Plugs and Receptacles Blue
- HP 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14165-824
- Zoro # G101759538
- UPC # 784474047388
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 120V AC |
Color - Plugs and Receptacles | Blue |
HP | 0.75 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
NEMA Rating | 3R |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
IP Rating | IP55 |
Color Code | Yellow |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Keying Position | 16 |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 1P+N+G |
Load Break Amp Rating | 30A |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 1P+N+G 20A 120 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- CENTURY WIRE & CABLE Century Wire & Cable 250584 15 ft. 14 by 3 Pink Pro Glo Extension Cord (250584)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR2)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 5ft (30-VG-3000O-G2)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- Meltric Pin & Sleeve Receptacles