Shop All Pin & Sleeve Receptacles
Meltric
33-14165-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-14165-4X
Zoro # G801756240
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14165-4X
- Zoro # G801756240
- UPC # 784474082228
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 1P+N+G 20A 120 VAC 60 Hz TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 600A, 250V AC, Non-Indicating (FLNR600)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B (XTPB004BC1)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 69-98043 INLET (69-98043)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- Meltric Pin & Sleeve Receptacles