Shop All Pin & Sleeve Receptacles
Meltric
33-14163-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-14163-NC
Zoro # G501758209
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14163-NC
- Zoro # G501758209
- UPC # 784474045179
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 208V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
NEMA Rating | 3R |
Number of Aux. Outputs | NO AUX |
Keying Position | 16 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Load Break Amp Rating | 30A |
Operating Temp. Range | -40C to 60C |
IP Rating | IP55 |
Color Code | Blue |
Contact Configuration | 3P+G |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 208 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12F-520)
- WESTWARD Welding Cable, 3/0,100 ft., Red, Rubber (19YE41)
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- GAMPAK Sigma Engineered Solutions ProConnex #1 Zinc Plated Steel Conduit Hanger (49110)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- Meltric Pin & Sleeve Devices