Shop All Pin & Sleeve Receptacles
Meltric
33-14163-972-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-14163-972-4X
Zoro # G201757854
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14163-972-4X
- Zoro # G201757854
- UPC # 784474035200
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 20A 208 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- LEVITON Locking Connector (7764C)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 4X (HF321S)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- HUBBELL Angle Adapter Box (AA2030PS)
- Meltric Pin & Sleeve Devices