Shop All Pin & Sleeve Receptacles
Meltric
33-14163-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 33-14163-843-NC
Zoro # G201756222
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14163-843-NC
- Zoro # G201756222
- UPC # 784474680615
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 208 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Devices