Shop All Pin & Sleeve Receptacles
Meltric
33-14163-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-14163-4X
Zoro # G101758678
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14163-4X
- Zoro # G101758678
- UPC # 784474658843
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 20A 208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 2.34In (C6)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- HONEYWELL Limit Switch Replacement Rotary Head for LS Series (LSZ1AB)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- Meltric Pin & Sleeve Devices