Shop All Pin & Sleeve Receptacles
Meltric
33-14163-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-14163-375
Zoro # G401758637
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14163-375
- Zoro # G401758637
- UPC # 784474628327
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 208 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS844)
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 36 in H, 12 in D (CSD362412LG)
- SOUTH MAIN HARDWARE 15-in Screw Mount 120-lb, Black, 100 Speciality Tie (222020)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-38143 INLET (63-38143)
- Meltric Pin & Sleeve Receptacles