Shop All Pin & Sleeve Receptacles
Meltric
33-14162-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-14162-4X
Zoro # G201759605
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14162-4X
- Zoro # G201759605
- UPC # 784474661188
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 2P+G 20A 208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2558SW0003)
- GAMPAK NM CONNECTOR 3/8"" (49652)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- Meltric Pin & Sleeve Devices