Shop All Pin & Sleeve Receptacles
Meltric
33-14162-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-14162-375-843
Zoro # G101759026
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14162-375-843
- Zoro # G101759026
- UPC # 784474046831
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 1.5 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 2P+G |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
Load Break Amp Rating | 30A |
Terminal Type | Screw terminal |
Keying Position | 16 |
Number of Aux. Outputs | NO AUX |
Color Code | Blue |
IP Rating | IP55 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- LEGRAND Device Box, Ivory, Boxes (2347)
- HONEYWELL Replacement Terminal Block (18PA1)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-68143 INLET (63-68143)
- Meltric Pin & Sleeve Receptacles