Shop All Pin & Sleeve Receptacles
Meltric
33-14147-972 RECEPTACLE
Mfr # 33-14147-972
Zoro # G401759603
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14147-972
- Zoro # G401759603
- UPC # 784474602068
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20A 347/600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- PROFESSIONAL PLASTICS 1-WAY, 4.000 Wedge Seal, 1.500 OD, Item# 7140-150 - Duct Plug [Each] (FABWEDGESEAL7140-150-PC)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (53C6M-1S7)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Meltric Pin & Sleeve Devices