Shop All Pin & Sleeve Receptacles
Meltric
33-14147-972-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-14147-972-NC
Zoro # G401757111
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14147-972-NC
- Zoro # G401757111
- UPC # 784474684576
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20A 347/600 VAC 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- HUBBELL Locking Plug (HBL2611ST)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in (S60300SPMP)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- Meltric Pin & Sleeve Receptacles