Shop All Pin & Sleeve Receptacles
Meltric
33-14143-972-375-843-4X RECEPTACLE PADLOCKABLE MUSHROOM PAWL TYPE 4X W
Mfr # 33-14143-972-375-843-4X
Zoro # G401757432
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14143-972-375-843-4X
- Zoro # G401757432
- UPC # 784474012331
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 20A 600 VAC 60 Hz +2 AUX PADLOCKABLE MUSHROOM PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- SITOP UPS Module, Out: 24V DC , In:24V DC (6EP41373AB000AY0)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 37-68072 INLET (37-68072)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- Meltric Pin & Sleeve Receptacles