Shop All Pin & Sleeve Receptacles
Meltric
33-14143-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 33-14143-845
Zoro # G101757282
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14143-845
- Zoro # G101757282
- UPC # 784474042956
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 10 |
Contact Configuration | 3P+G |
Load Break Amp Rating | 30A |
Color Code | Black |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
IP Rating | IP55 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Terminal Type | Screw terminal |
Keying Position | 14 |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 600 VAC 60 Hz NO AUX SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR16)
- KABLE KONTROL Cable Zip Ties 32" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT275)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- Meltric Pin & Sleeve Devices