Shop All Pin & Sleeve Receptacles
Meltric
33-14143-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-14143-843
Zoro # G201757953
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14143-843
- Zoro # G201757953
- UPC # 784474582605
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 40A, 700V AC, Non-Indicating (A70QS40-4)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Meltric Pin & Sleeve Devices