Shop All Pin & Sleeve Receptacles
Meltric
33-14143-824 RECEPTACLE METAL PAWL (ON POLY RECEPTACLE)
Mfr # 33-14143-824
Zoro # G401756947
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14143-824
- Zoro # G401756947
- UPC # 784474017824
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 600 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-38073 INLET (63-38073)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- Meltric Pin & Sleeve Receptacles