Shop All Pin & Sleeve Receptacles
Meltric
33-14143-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-14143-4X
Zoro # G901757178
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14143-4X
- Zoro # G901757178
- UPC # 784474644174
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 20A 600 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- CANTEX Box Adapter, 2 In Conduit, PVC, 1-9/16 In L (5133720)
- SIEMENS IEC Control Relay, 110V AC Coil Volts, 4PDT (3RH22444AK60)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-98143 INLET (63-98143)
- Meltric Pin & Sleeve Devices