Shop All Pin & Sleeve Receptacles
Meltric
33-14143-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-14143-375
Zoro # G601756884
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14143-375
- Zoro # G601756884
- UPC # 784474654418
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 600 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (3RT20261AN20)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- AVEN Crimp Tool, For Wire Ferrules, 12-22 AWG (10178)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-38073 INLET (63-38073)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- Meltric Pin & Sleeve Devices