Shop All Pin & Sleeve Receptacles
Meltric
33-14143-270-352 RECEPTACLE AUXILIARY SWITCH STRAIGHT INSERTION
Mfr # 33-14143-270-352
Zoro # G701758023
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14143-270-352
- Zoro # G701758023
- UPC # 784474049245
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
HP | 10 |
NEMA Rating | 3R |
Terminal Type | Screw terminal |
Contact Configuration | 3P+G |
Wire Temperature Rating | 60 Degrees C |
Color Code | Black |
Number of Aux. Outputs | NO AUX |
Keying Position | 14 |
Load Break Amp Rating | 30A |
IP Rating | IP55 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Hz | 60 Hz |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 600 VAC 60 Hz NO AUX AUXILIARY SWITCH STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 12A, 600V AC, Non-Indicating (NOS-12)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- Meltric Pin & Sleeve Receptacles